FSD Workbench, 72 in W x 32-1/2 in H - 37-1/2 in H - 37-1/2 in HH x 28 in D, Light Blue
- Mfr # FSD-2872-ABL
- Zoro # G724450546
product price:Â
$
1,077.99
/ea
Key Features
Drawer Height
4-9/16 in
Drawer Depth
15-3/8 in
Gauge
12 GA / 16 GA Stringer
Overall Width
72 in
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2872-ABL
- Zoro #
- G724450546
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- No. of Shelves
- 1
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- Assembled/Unassembled
- Assembled
Dimensions
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 72 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Drawer Width
- 13 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 72 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.