
FSD Workbench with Shelf and Drawer, 72 in W x 32.5 in H x 28 in D, Black
Mfr # FSD-2872
Zoro # G722736352
product price: $755.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Drawer Height
5
Drawer Load Rating
100 lbs
Color
Black
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-2872
Zoro #
G722736352
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Overall Width
72 in
Overall Depth
28 in
Drawer Width
13.75 in
Details
Countertop Material
Steel
Drawer Load Rating
100 lbs
Color
Black
Finish
Powder coat
Item
Workbench
Number of Shelves
1
Material
Steel
Number of Drawers
1
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 72in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.