Garment Truck, 74 in W x 20 1/2 in D x 66 in H, Black

  • Mfr # GT-72

  • Zoro # G322737704


product price:  $339.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Depth
74 in
Color
Black
Finish
Powder Coat
Height
66 in
Width
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-72
Zoro #
G322737704
UPC #
-
Country of Origin
United States

Dimensions

Depth
74 in
Height
66 in
Width
20-1/2 in

Details

Color
Black
Finish
Powder Coat
Item
Garment Truck
Material
All Welded Steel
Assembly
Full Assembled

Description

All welded steel, Heavy Duty Garment Truck. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.