Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Welding Bench, 36 in W x 34 in H x 36 in D, Light Blue

  • Mfr # GW-3636

  • Zoro # G922715874


product price: $376.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Assembled/Unassembled
Unassembled
Finish
Powder coat
Material
Steel
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-3636
Zoro #
G922715874
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
34 in
Overall Width
36 in

Details

Item
Welding Bench
Assembled/Unassembled
Unassembled
Finish
Powder coat
Material
Steel
Color
Light Blue

Description

All welded steel, Heavy Duity Gas Welding Bench. A sturdy gas welding bench for extra strength and durability. Top is constructed of 12 gauge steel, capable of holding 32 fire bricks (not included). Embossed 14 gaugesteel legs. 16 gauge shelf divided into three equal sections for rod storage. Pads on bottom to protect floor. Shipped knocked down (some assembly required).Dimensions 36in W x 36in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.