
Gas Welding Bench, 36 in W x 34 in H x 36 in D, Putty
Mfr # GW-3636
Zoro # G322719632
product price: $376.99
/eaKey Features
Overall Height
34 in
Material
Steel
Finish
Powder coat
Color
Putty
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3636
Zoro #
G322719632
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
36 in
Overall Depth
36 in
Details
Material
Steel
Finish
Powder coat
Color
Putty
Item
Welding Bench
Assembled/Unassembled
Unassembled
Description
All welded steel, Heavy Duity Gas Welding Bench. A sturdy gas welding bench for extra strength and durability. Top is constructed of 12 gauge steel, capable of holding 32 fire bricks (not included). Embossed 14 gaugesteel legs. 16 gauge shelf divided into three equal sections for rod storage. Pads on bottom to protect floor. Shipped knocked down (some assembly required).Dimensions 36in W x 36in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.