Gas Welding Bench with Drawer, 36 in W x 34 in D x 36 in H, Black

  • Mfr # GW-3636-DR

  • Zoro # G522736651


product price:  $479.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Drawer Load Rating
100 lbs
Number of Drawers
1
Overall Width
36 in
Drawer Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-3636-DR
Zoro #
G522736651
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Height
34 in
Drawer Height
5
Overall Depth
36 in

Details

Color
Black
Drawer Load Rating
100 lbs
Number of Drawers
1
Item
Welding Bench
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder coat

Description

All welded steel, Heavy Duity Gas Welding Bench with Drawer. A sturdy gas welding bench for extra strength and durability. Top is constructed of 12 gauge steel, capable of holding 32 fire bricks (not included). Embossed 14 gauge steel legs. 16 gauge shelf divided into three equal sections for rod storage. Pads on bottom to protect floor. Drawer with padlock tab. Shipped knocked down (some assembly required). Dimensions 36in W x 36in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.