
Gas Welding Bench with Drawer, 36 in W x 34 in D x 36 in H, Gray
Mfr # GW-3636-DR
Zoro # G322717591
product price:Â $479.99
/eaKey Features
Color
Gray
Finish
Powder coat
Overall Width
36 in
Overall Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3636-DR
Zoro #
G322717591
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
34 in
Overall Depth
36 in
Details
Color
Gray
Finish
Powder coat
Item
Welding Bench
Material
Steel
Assembled/Unassembled
Unassembled
Description
All welded steel, Heavy Duity Gas Welding Bench with Drawer. A sturdy gas welding bench for extra strength and durability. Top is constructed of 12 gauge steel, capable of holding 32 fire bricks (not included). Embossed 14 gauge steel legs. 16 gauge shelf divided into three equal sections for rod storage. Pads on bottom to protect floor. Drawer with padlock tab. Shipped knocked down (some assembly required). Dimensions 36in W x 36in D x 34in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.