
Hardwood Platform Truck, 24 in W x 48 in L x 10 in H, Black
Mfr # WPT-2448-SW
Zoro # G622737626
product price:Â $591.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Handle Type
Removable Handle
Includes
Removable Handle
Load Capacity
2,500 lbs
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPT-2448-SW
Zoro #
G622737626
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
24 in
Overall Length
48 in
Deck Length
48 in
Caster Dia.
6"
Deck Height
10"
Deck Width
24 in
Details
Handle Type
Removable Handle
Includes
Removable Handle
Load Capacity
2,500 lbs
Item
Hardwood Platform Truck
Color
Black
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Deck Material
Hardwood
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.