
Hardwood Platform Truck, 24 in W x 48 in L x 10 in H, Putty
Mfr # WPT-RE-2448-PW
Zoro # G522717773
product price:Â $616.99
/eaKey Features
Overall Height
36 in
Overall Width
24 in
Color
Putty
Load Capacity
2,500 lbs
Handle Type
Removable Handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WPT-RE-2448-PW
Zoro #
G522717773
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
48 in
Overall Width
24 in
Deck Length
48 in
Deck Height
10"
Caster Dia.
6"
Deck Width
24 in
Details
Color
Putty
Load Capacity
2,500 lbs
Item
Hardwood Platform Truck
Handle Type
Removable Handle
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Frame Material
Steel
Deck Material
Hardwood
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 1,400 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.