Hardwood Platform Truck, 24 in W x 48 in L x 10 in H, Red

  • Mfr # WPT-2448-PW

  • Zoro # G322720713


product price:  $569.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Material
Phenolic
Load Capacity
2,500 lbs
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPT-2448-PW
Zoro #
G322720713
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in
Overall Length
48 in
Deck Length
48 in
Deck Height
10"
Deck Width
24 in
Caster Dia.
6"

Details

Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Material
Phenolic
Load Capacity
2,500 lbs
Item
Hardwood Platform Truck
Color
Red
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Handle Type
Removable Handle
Deck Material
Hardwood

Description

All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 1,400 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.