
Hardwood Platform Truck, 24 in W x 48 in L x 10 in H, Red
Mfr # WPT-2448-SW
Zoro # G422718030
product price:Â $591.99
/eaKey Features
Assembled/Unassembled
Assembled
Load Capacity
2,500 lbs
Overall Width
24 in
Overall Length
48 in
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPT-2448-SW
Zoro #
G422718030
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
48 in
Overall Height
36 in
Caster Dia.
6"
Deck Height
10"
Deck Width
24 in
Deck Length
48 in
Details
Assembled/Unassembled
Assembled
Load Capacity
2,500 lbs
Item
Hardwood Platform Truck
Includes
Removable Handle
Color
Red
Caster Material
Semi-Steel
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Deck Material
Hardwood
Handle Type
Removable Handle
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.