
Hardwood Platform Truck, 24 in W x 60 in L x 10 in H, Putty
Mfr # WPT-2460-SW
Zoro # G722719720
product price:Â $637.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Overall Height
36 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPT-2460-SW
Zoro #
G722719720
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Deck Width
24 in
Caster Dia.
6"
Deck Height
10"
Deck Length
60 in
Details
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Color
Putty
Finish
Powder Coat
Item
Hardwood Platform Truck
Load Capacity
2,500 lbs
Caster Material
Semi-Steel
Deck Material
Hardwood
Handle Type
Removable Handle
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.