Hardwood Platform Truck, 34 in W x 48 in L x 10 in H, Black

  • Mfr # WPT-3448-PW

  • Zoro # G322737124


product price:  $674.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Handle Type
Removable Handle
Caster Material
Phenolic
Finish
Powder Coat
Overall Height
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPT-3448-PW
Zoro #
G322737124
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
48 in
Overall Width
34 in
Deck Length
48 in
Deck Width
34 in
Deck Height
10"
Caster Dia.
6"

Details

Handle Type
Removable Handle
Caster Material
Phenolic
Finish
Powder Coat
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Load Capacity
2,500 lbs
Color
Black
Item
Hardwood Platform Truck
Deck Material
Hardwood

Description

All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 1,400 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.