Hardwood Platform Truck, 34 in W x 48 in L x 10 in H, Putty

  • Mfr # WPT-3448-PW

  • Zoro # G922717090


product price:  $674.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Overall Width
34 in
Finish
Powder Coat
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPT-3448-PW
Zoro #
G922717090
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Height
36 in
Overall Length
48 in
Deck Width
34 in
Deck Length
48 in
Caster Dia.
6"
Deck Height
10"

Details

Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Hardwood Platform Truck
Load Capacity
2,500 lbs
Includes
Removable Handle
Color
Putty
Handle Type
Removable Handle
Deck Material
Hardwood

Description

All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 1,400 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.