
Hardwood Platform Truck, 34 in W x 60 in L x 10 in H, Light Blue
Mfr # WPT-3460-PW
Zoro # G522719098
product price:Â $713.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
60 in
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPT-3460-PW
Zoro #
G522719098
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
60 in
Overall Width
34 in
Deck Height
10"
Caster Dia.
6"
Deck Width
34 in
Deck Length
60 in
Details
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Includes
Removable Handle
Item
Hardwood Platform Truck
Finish
Powder Coat
Load Capacity
2,500 lbs
Color
Light Blue
Assembled/Unassembled
Assembled
Deck Material
Hardwood
Handle Type
Removable Handle
Description
All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 1,400 lbs. Dimensions 60in W x 34in D x 36in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.