
Hardwood Top Hydraulic Bench, 30 in W x 120 in D x 29 in-41 in H, Red
Mfr # HBW-30120-E12
Zoro # G122719917
product price:Â $4,121.99
/eaKey Features
Assembled/Unassembled
Assembled
Finish
Powder coat
Includes
12" electric adjustable HT
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-30120-E12
Zoro #
G122719917
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Height
29-41 in
Width
120 in
Top Thickness
1.75"
Details
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Hardwood Top Hydraulic Bench
Includes
12" electric adjustable HT
Material
Steel
Color
Red
Surface Material
Hardwood
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 120in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.