
Hardwood Top Hydraulic Bench, 30 in W x 60 in D x 41 in H, Black
Mfr # HBW-3060-M12
Zoro # G922737326
product price:Â $2,079.99
/eaKey Features
Overall Width
60 in
Overall Height
29-41 in
Countertop Material
Hardwood
Includes
12" adjustable HT
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3060-M12
Zoro #
G922737326
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
29-41 in
Overall Depth
30 in
Details
Countertop Material
Hardwood
Includes
12" adjustable HT
Item
Workbench
Color
Black
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 60in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.