
Hardwood Top Hydraulic Bench, 30 in W x 60 in D x 41 in H, Putty
Mfr # HBW-3060-M12
Zoro # G622718663
product price:Â $2,079.99
/eaKey Features
Countertop Material
Hardwood
Overall Width
60 in
Color
Putty
Overall Depth
30 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-3060-M12
Zoro #
G622718663
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
30 in
Overall Height
29-41 in
Details
Countertop Material
Hardwood
Color
Putty
Finish
Powder coat
Assembled/Unassembled
Assembled
Includes
12" adjustable HT
Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 60in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.