
Hardwood Top Hydraulic Bench, 30 in W x 96 in D x 29 in to 41 in H, Red
Mfr # HBW-3096-E12
Zoro # G122714974
product price:Â $3,808.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Surface Material
Hardwood
Method of Construction
All Welded Steel
Load Capacity
1,000 lb
Top Thickness
1-3/4 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3096-E12
Zoro #
G122714974
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4 in
Height
29-41 in
Depth
30 in
Width
96 in
Details
Surface Material
Hardwood
Method of Construction
All Welded Steel
Load Capacity
1,000 lb
Finish
Powder coat
Color
Red
Assembled/Unassembled
Assembled
Item
Hardwood Top Hydraulic Bench
Material
Steel
Includes
12" electric adjustable HT
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 96in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.