Hardwood Top Hydraulic Bench, 36 in W x 120 in D x 29-41 in H, Light Blue

  • Mfr # HBW-36120-E12

  • Zoro # G822717695


product price:  $4,341.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
12" adjustable HT
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW-36120-E12
Zoro #
G822717695
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Height
29-41 in
Overall Depth
36 in

Details

Includes
12" adjustable HT
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench
Color
Light Blue
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 120in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.