Hardwood Top Hydraulic Bench, 36 in W x 120 in D x 29-41 in H, Red

  • Mfr # HBW-36120-E12

  • Zoro # G422720477


product price:  $4,341.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Color
Red
Overall Height
29-41 in
Includes
12" adjustable HT
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBW-36120-E12
Zoro #
G422720477
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-41 in
Overall Width
120 in
Overall Depth
36 in

Details

Finish
Powder coat
Color
Red
Includes
12" adjustable HT
Countertop Material
Hardwood
Material
Steel
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 120in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.