
Hardwood Top Hydraulic Bench, 36 in W x 48 in D x 29 in-41 in H, Red
Mfr # HBW-3648-M12
Zoro # G422719501
product price:Â $2,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Includes
12" manual adjustable HT
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3648-M12
Zoro #
G422719501
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Top Thickness
1.75"
Height
29-41 in
Width
48 in
Details
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Includes
12" manual adjustable HT
Item
Hardwood Top Hydraulic Bench
Color
Red
Surface Material
Hardwood
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 48in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.