
Hardwood Top Hydraulic Bench, 36 in W x 60 in D x 41 in H, Gray
Mfr # HBW-3660-E12
Zoro # G122717869
product price:Â $2,661.99
/eaKey Features
Color
Gray
Load Capacity
1,000 lbs for 12", 750 lbs for 16"
Overall Height
29-41 in
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-3660-E12
Zoro #
G122717869
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Width
60 in
Overall Depth
36 in
Details
Color
Gray
Load Capacity
1,000 lbs for 12", 750 lbs for 16"
Item
Workbench
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 60in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.