
Hardwood Top Hydraulic Bench, 36 in W x 60 in D x 41 in H, Light Blue
Mfr # HBW-3660-E12
Zoro # G922720342
product price: $2,661.99
/eaKey Features
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder coat
Overall Depth
36 in
Countertop Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-3660-E12
Zoro #
G922720342
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
60 in
Overall Height
29-41 in
Details
Assembled/Unassembled
Assembled
Color
Light Blue
Item
Workbench
Finish
Powder coat
Countertop Material
Hardwood
Material
Steel
Includes
12" adjustable HT
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 60in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.