Hardwood Top Hydraulic Bench, 36 in W x 60 in D x 41 in H, Putty

  • Mfr # HBW-3660-E12

  • Zoro # G322718666


product price:  $2,661.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Material
Steel
Color
Putty
Overall Depth
36 in
Overall Height
29-41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW-3660-E12
Zoro #
G322718666
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
36 in
Overall Height
29-41 in

Details

Material
Steel
Color
Putty
Includes
12" adjustable HT
Item
Workbench
Finish
Powder coat
Countertop Material
Hardwood
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 60in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.