
Hardwood Top Hydraulic Bench, 36 in W x 96 in D x 37 in H, Putty
Mfr # HBW-3696-E12
Zoro # G822719309
product price: $3,967.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
96 in
Includes
12" adjustable HT
Countertop Material
Hardwood
Overall Height
29-41 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-3696-E12
Zoro #
G822719309
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Height
29-41 in
Overall Depth
36 in
Details
Includes
12" adjustable HT
Item
Workbench
Countertop Material
Hardwood
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Putty
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 96in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.