Hardwood Top Hydraulic Bench, 48 in W x 36 in D x 41 in H, Electric Adjustable, Gray

  • Mfr # HBW-3648-E12

  • Zoro # G322717263


product price:  $2,533.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Height
29-41 in
Load Capacity
1,000 lbs for 12", 750 lbs for 16"
Finish
Powder coat
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW-3648-E12
Zoro #
G322717263
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
29-41 in
Overall Depth
36 in

Details

Load Capacity
1,000 lbs for 12", 750 lbs for 16"
Finish
Powder coat
Item
Workbench
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 48in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.