Hardwood Top Hydraulic Bench, 48 in W x 36 in D x 41 in H, Electric Adjustable, Light Blue

  • Mfr # HBW-3648-E12

  • Zoro # G522716042


product price:  $2,533.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Includes
12" adjustable HT
Overall Height
29-41 in
Assembled/Unassembled
Assembled
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBW-3648-E12
Zoro #
G522716042
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-41 in
Overall Depth
36 in
Overall Width
48 in

Details

Finish
Powder coat
Includes
12" adjustable HT
Assembled/Unassembled
Assembled
Item
Workbench
Material
Steel
Color
Light Blue
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 48in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.