
Hardwood Top Hydraulic Bench, 48 in W x 36 in D x 41 in H, Electric Adjustable, Putty
Mfr # HBW-3648-E12
Zoro # G222715161
product price:Â $2,533.99
/eaKey Features
Color
Putty
Finish
Powder coat
Includes
12" electric adjustable HT
Assembled/Unassembled
Assembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3648-E12
Zoro #
G222715161
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
29-41 in
Depth
36 in
Top Thickness
1.75"
Details
Color
Putty
Finish
Powder coat
Includes
12" electric adjustable HT
Item
Hardwood Top Hydraulic Bench
Assembled/Unassembled
Assembled
Material
Steel
Surface Material
Hardwood
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 48in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.