
Hardwood Top Hydraulic Bench, 60 in W x 30 in D x 41 in H, Electric, Putty
Mfr # HBW-3060-E12
Zoro # G922715683
product price:Â $2,536.99
/eaKey Features
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Includes
12" adjustable HT
Overall Height
29-41 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3060-E12
Zoro #
G922715683
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Depth
30 in
Overall Width
60 in
Details
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Includes
12" adjustable HT
Finish
Powder coat
Item
Workbench
Color
Putty
Material
Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 60in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.