
Hardwood Top Hydraulic Bench, 60 in W x 36 in D x 41 in H, Black
Mfr # HBW-3660-M12
Zoro # G822736313
product price:Â $2,202.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Black
Countertop Material
Hardwood
Overall Depth
36 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3660-M12
Zoro #
G822736313
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
60 in
Overall Height
29-41 in
Details
Material
Steel
Color
Black
Countertop Material
Hardwood
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Workbench
Includes
12" adjustable HT
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 60in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.