
Hardwood Top Hydraulic Bench, 60 in W x 36 in D x 41 in H, Red
Mfr # HBW-3660-M12
Zoro # G522719807
product price:Â $2,202.99
/eaKey Features
Includes
12" manual adjustable HT
Color
Red
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3660-M12
Zoro #
G522719807
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Top Thickness
1.75"
Height
29-41 in
Depth
36 in
Details
Includes
12" manual adjustable HT
Color
Red
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Hardwood Top Hydraulic Bench
Material
Steel
Load Capacity
1,000 lbs.
Surface Material
Hardwood
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 60in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.