Hardwood Top Hydraulic Bench, 72 in W x 30 in D x 41 in H, Manual, Light Blue

  • Mfr # HBW-3072-M12

  • Zoro # G822716292


product price:  $2,185.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Color
Light Blue
Includes
12" manual adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW-3072-M12
Zoro #
G822716292
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
29-41 in
Depth
30 in
Top Thickness
1.75"

Details

Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Item
Hardwood Top Hydraulic Bench
Color
Light Blue
Includes
12" manual adjustable HT
Load Capacity
1,000 lbs.
Method of Construction
All Welded Steel
Surface Material
Hardwood

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 72in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.