
Hardwood Top Hydraulic Bench, 72 in W x 30 in D x 41 in H, Manual, Red
Mfr # HBW-3072-M12
Zoro # G822715912
product price:Â $2,185.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Includes
12" manual adjustable HT
Assembled/Unassembled
Assembled
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3072-M12
Zoro #
G822715912
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Height
29-41 in
Top Thickness
1.75"
Depth
30 in
Details
Item
Hardwood Top Hydraulic Bench
Finish
Powder coat
Includes
12" manual adjustable HT
Assembled/Unassembled
Assembled
Material
Steel
Color
Red
Method of Construction
All Welded Steel
Load Capacity
1,000 lbs.
Surface Material
Hardwood
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 72in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.