
Hardwood Top Hydraulic Bench, 72 in W x 36 in D x 41 in H, Gray
Mfr # HBW-3672-M12
Zoro # G022719529
product price:Â $2,328.99
/eaKey Features
Finish
Powder coat
Load Capacity
1,000 lbs.
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3672-M12
Zoro #
G022719529
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1.75"
Width
72 in
Depth
36 in
Height
29-41 in
Details
Finish
Powder coat
Item
Hardwood Top Hydraulic Bench
Load Capacity
1,000 lbs.
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Method of Construction
All Welded Steel
Surface Material
Hardwood
Includes
12" manual adjustable HT
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.