
Hardwood Top Hydraulic Bench, 72 in W x 36 in D x 41 in H, Red
Mfr # HBW-3672-M12
Zoro # G422720187
product price:Â $2,328.99
/eaKey Features
Color
Red
Material
Steel
Overall Width
72 in
Overall Depth
36 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-3672-M12
Zoro #
G422720187
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
36 in
Overall Height
29-41 in
Details
Color
Red
Material
Steel
Finish
Powder coat
Item
Workbench
Countertop Material
Hardwood
Includes
12" adjustable HT
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.