Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hardwood Top Hydraulic Bench, Electric, 30 in W x 48 in D x 29 in-45 in H, Light Blue
- Mfr # HBW-3048-E16
- Zoro # G124449638
product price:Â
$
3,326.99
/ea
Key Features
Material
Steel
Overall Depth
30 in
Overall Height
29-45 in
No. of Drawers
0
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-3048-E16
- Zoro #
- G124449638
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Color
- Light Blue
- Item
- Hardwood Top Hydraulic Bench
- No. of Shelves
- 0
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 750 lbs
- Finish
- Powder Coated
- Surface Material
- Hardwood
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 29-45 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 48 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Dimensions 48 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.