Hardwood Top Hydraulic Bench, Electric, 30 in W x 48 in D x 29 in-45 in H, Putty
- Mfr # HBW-3048-E16
- Zoro # G324450120
product price:Â
$
3,326.99
/ea
Key Features
Color
Putty
Surface Material
Hardwood
Method of Construction
All Welded
Material
Steel
No. of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-3048-E16
- Zoro #
- G324450120
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Surface Material
- Hardwood
- Method of Construction
- All Welded
- Material
- Steel
- No. of Drawers
- 0
- No. of Shelves
- 0
- Item
- Hardwood Top Hydraulic Bench
- Load Capacity
- 750 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Height
- 29-45 in
- Overall Depth
- 30 in
- Overall Width
- 48 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Dimensions 48 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.