
Hardwood Top Hydraulic Workbench, Electric, 36 in W x 72 in D x 29-41 in H, Gray
Mfr # HBW-3672-E12
Zoro # G222716854
product price:Â $2,787.99
/eaKey Features
Color
Gray
Material
Steel
Load Capacity
1,000 lbs.
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3672-E12
Zoro #
G222716854
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Height
29-41 in
Top Thickness
1.75"
Depth
36 in
Details
Color
Gray
Material
Steel
Load Capacity
1,000 lbs.
Item
Hardwood Top Hydraulic Bench
Finish
Powder coat
Assembled/Unassembled
Assembled
Surface Material
Hardwood
Method of Construction
All Welded Steel
Includes
12" electric adjustable HT
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.