
Hardwood Top Hydraulic Workbench, Electric, 36 in W x 72 in D x 29-41 in H, Light Blue
Mfr # HBW-3672-E12
Zoro # G322718413
product price:Â $2,787.99
/eaKey Features
Material
Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Overall Height
29-41 in
Countertop Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3672-E12
Zoro #
G322718413
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Width
72 in
Overall Depth
36 in
Details
Material
Steel
Color
Light Blue
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Includes
12" adjustable HT
Item
Workbench
Finish
Powder coat
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.