Hardwood Top Hydraulic Workbench, Electric, 36 in W x 72 in D x 29-41 in H, Putty

  • Mfr # HBW-3672-E12

  • Zoro # G222720028


product price:  $2,787.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
12" adjustable HT
Overall Height
29-41 in
Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW-3672-E12
Zoro #
G222720028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-41 in
Overall Width
72 in
Overall Depth
36 in

Details

Includes
12" adjustable HT
Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Item
Workbench
Material
Steel
Color
Putty
Finish
Powder coat

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.