Hardwood Top Hydraulic Workbench, Electric, 36 in W x 72 in D x 29-41 in H, Red

  • Mfr # HBW-3672-E12

  • Zoro # G522720322


product price:  $2,787.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Depth
36 in
Finish
Powder coat
Countertop Material
Hardwood
Includes
12" adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBW-3672-E12
Zoro #
G522720322
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
29-41 in
Overall Width
72 in

Details

Assembled/Unassembled
Assembled
Finish
Powder coat
Countertop Material
Hardwood
Item
Workbench
Includes
12" adjustable HT
Color
Red
Material
Steel

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.