Hardwood Top KD Workbench, 120 in W x 30 in D x 34 1/4 in H, Putty

  • Mfr # W-30120-KD

  • Zoro # G422717088


product price: $1,111.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Overall Depth
30 in
Overall Width
120 in
Countertop Material
Hardwood
Overall Height
34-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-30120-KD
Zoro #
G422717088
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
120 in
Overall Height
34-1/4 in

Details

Finish
Powder coat
Countertop Material
Hardwood
Color
Putty
Assembled/Unassembled
Unassembled
Material
Steel
Item
Workbench

Description

Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 120in W x 30in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.