Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hardwood Top KD Workbench, 144 in W x 30 in D x 34 1/4 in H-39 1/4 in H, Light Blue
- Mfr # W-30144-KD-ABL
- Zoro # G924450131
product price:Â
$
2,591.99
/ea
Key Features
Method of Construction
Knock Down
Overall Depth
30 in
Material
Steel
Overall Width
144 in
Top Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-30144-KD-ABL
- Zoro #
- G924450131
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Knock Down
- Material
- Steel
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Surface Material
- Hardwood
- No. of Shelves
- 0
- Color
- Light Blue
- Assembled/Unassembled
- Unassembled
- Item
- Hardwood Top Knock Down Workbench
- No. of Drawers
- 0
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 144 in
- Top Thickness
- 1-3/4 in
- Overall Height
- 34-1/4-39 1/4 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 144 in W x 30 in D x 34 1/4 in H-39 1/4 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.