Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hardwood Top KD Workbench, 48 in W x 24 in D x 34 1/4 in H - 39 1/4 in H, Putty
- Mfr # W-2448-KD-ABL
- Zoro # G524450067
product price:Â
$
694.99
/ea
Key Features
Overall Depth
24 in
Overall Height
34-1/4-39 1/4 in
Color
Putty
Load Capacity
3,000 lbs
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-2448-KD-ABL
- Zoro #
- G524450067
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Load Capacity
- 3,000 lbs
- Material
- Steel
- Finish
- Powder Coated
- Surface Material
- Hardwood
- Method of Construction
- Knock Down
- No. of Shelves
- 0
- No. of Drawers
- 0
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Unassembled
- Item
- Hardwood Top Knock Down Workbench
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 34-1/4-39 1/4 in
- Overall Width
- 48 in
- Top Thickness
- 1-3/4 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 48 in W x 24 in D x 34 1/4 in H-39 1/4 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.