
Hardwood Top KD Workbench, 60 in W x 24 in D x 34 1/4 in H, Putty
Mfr # W-2460-KD
Zoro # G422716586
product price:Â $458.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Unassembled
Countertop Material
Hardwood
Material
Steel
Overall Depth
24 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-2460-KD
Zoro #
G422716586
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
60 in
Overall Height
34-1/4 in
Details
Item
Workbench
Assembled/Unassembled
Unassembled
Countertop Material
Hardwood
Material
Steel
Finish
Powder coat
Color
Putty
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 60in W x 24in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.