Hardwood Top KD Workbench, 72 in W x 24 in D x 34 in H, Black

  • Mfr # W-2472-KD

  • Zoro # G322737537


product price: $549.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder coat
Color
Black
Overall Width
72 in
Overall Height
34-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-2472-KD
Zoro #
G322737537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
34-1/4 in
Overall Depth
24 in

Details

Material
Steel
Finish
Powder coat
Item
Workbench
Color
Black
Assembled/Unassembled
Unassembled
Countertop Material
Hardwood

Description

Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 72in W x 24in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.