
Hardwood Top KD Workbench, 72 in W x 30 in D x 34.5 in H, Gray
Mfr # W-3072-KD
Zoro # G022719734
product price:Â $644.99
/eaKey Features
Overall Depth
30 in
Load Capacity
3,000 lbs evenly distributed
Overall Width
72 in
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-3072-KD
Zoro #
G022719734
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
72 in
Overall Height
34-1/4 in
Details
Item
Workbench
Load Capacity
3,000 lbs evenly distributed
Finish
Powder coat
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 72in W x 30in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.