Hardwood Top KD Workbench, 72 in W x 36 in D x 34 1/4 in H, Putty

  • Mfr # W-3672-KD

  • Zoro # G222719442


product price:  $771.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34-1/4 in
Overall Width
72 in
Color
Putty
Finish
Powder coat
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-3672-KD
Zoro #
G222719442
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34-1/4 in
Overall Width
72 in
Overall Depth
36 in

Details

Item
Workbench
Color
Putty
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Unassembled
Countertop Material
Hardwood

Description

Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 72in W x 36in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.