
Hardwood Top KD Workbench, 96 in W x 30 in D x 34 in H, Black
Mfr # W-3096-KD
Zoro # G822737730
product price: $918.99
/eaKey Features
Color
Black
Assembled/Unassembled
Unassembled
Finish
Powder coat
Overall Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-3096-KD
Zoro #
G822737730
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
96 in
Overall Height
34-1/4 in
Details
Color
Black
Assembled/Unassembled
Unassembled
Finish
Powder coat
Material
Steel
Countertop Material
Hardwood
Item
Workbench
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 96in W x 30in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.